Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ GlobalMark™ Phosphorescent Tapes

Catalog No. 19107936 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
50 ft. x 1.375 in.
50 ft. x 2.5 in.
50 ft. x 4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-107-936 50 ft. x 1.375 in.
19-107-934 50 ft. x 4 in.
19-107-935 50 ft. x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-107-936 Supplier Brady™ Supplier No. 105911

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

Tape, Phosphorescent Tape, Glow-in-the-Dark tape

Provide high-intensity glow with extended illumination. Brady™ BradyGlo™ GlobalMark™ Phosphorescent Tapes are designed for maximum durability in harsh, industrial environments.

  • Permanent adhesive and glows in darkness for 10 hours
  • Not recommened for plotter cutting

Specifications

Description Recommended ribbon Series: 76739, 76743
Adhesive Type Acrylic, Permanent
Color Photoluminescent Green
Format Cartridge
Material Polyester (B-526)
Product Type GlobalMark™ Phosphorescent Tape
For Use With (Equipment) GlobalMark Printer
Size (English) 50 ft. x 1.375 in.
Size (Metric) 15.2m x 34.9mm
Thickness (English) 0.0097 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.