Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ High Intensity Glow-in-the-Dark Label Tape for M710 Printers

Catalog No. 17004736 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
75 ft. x 1 in.
75 ft. x 2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-004-736 75 ft. x 1 in.
17-004-737 75 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-004-736 Supplier Brady™ Supplier No. BM7C1000526
Add to Cart
Add to Cart

Provide luminance when marking low lit areas in and along stairwells in public buildings with BradyGlo™ labels. They feature high adhesion for a long-lasting safety solution in any facility.

  • Provides high adhesion and luminance for egress marking in low light areas
  • Ideal for exit or directional signs, fire alarms and extinguishers, egress pathway markings and directional systems for evacuation routes
  • Long lasting glow-in-the-dark identification glows up to 10 hours
  • Complies with RS 6-1 and 6-1A of New York Local Law 26 including photoluminescence, washability, flammability, toxic gas generation and radioactivity
  • Approved Model Numbers Accepted for Use, City of New York, Department of Buildings: MEA No 467-06-M UV: 46-9-7

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification, Safety Identification
For Use With (Equipment) M710
Latex Free No
Quantity 75 ft.
Shape Rectangle
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0097 in.
Thickness (Metric) 0.246 mm
Dimensions (L x W) 75 ft. x 1 in.
Length (English) 75 ft.
Length (Metric) 22.86 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.