Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Semi-framed Sign: EXIT, red on white, pictogram 1

Catalog No. 19109772 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
15.75 x 10.85 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-772 15.75 x 10.85 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-772 Supplier Brady™ Supplier No. 115197

Improve workplace safety with proper signage and markings. This Brady™ mounted sign is a durable, clear and effective tool to clearly mark exits and entrances.

  • Phosphorescent polyester Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor use

Specifications

Material Polyester, Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Phosphorescent polyester laminated polystyrene
Height (English) 10.85 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.063 in.
Width (English) 15.75 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 15.75 x 10.85 in.
Displayed Text EXIT
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.