Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyJet™ J2000 UL Die-cut Listed Polyester Labels

Catalog No. 17001022 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.5 in.
0.75 in.
1 in.
2 in.
6 in.
Width (English):
1 in.
1.5 in.
2 in.
3 in.
4 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
17-001-022 2 in. 3 in.
17-001-017 0.5 in. 1 in.
17-001-018 0.75 in. 1.5 in.
17-001-019 1 in. 1.5 in.
17-001-020 1 in. 2 in.
17-001-021 1 in. 3 in.
17-001-023 2 in. 4 in.
17-001-024 6 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-001-022 Supplier Brady™ Supplier No. J20192475
Add to Cart
Add to Cart

B-2475 polyester material meets the UL 969 Standard for Marking and Labeling and is ideal for product labeling, logos, and barcode applications.

B-2475 polyester material meets the UL 969 Standard for Marking and Labeling and is ideal for product labeling, logos, Right to Know labels and barcode applications. Add color and edit labels on demand for a no-waste, low-inventory labeling solution. Full-color printing allows you to create labels with variable data and color components in house. An ink cartridge is required to print this material.

  • Durable and resistant to abrasions, chemicals, oils and solvents
  • Inkjet-receptive polyester with acrylic adhesive works best on flat, smooth surfaces
  • Allows for less label stocking as labels are created and printed on demand
  • Decreases waste as labels can be reviewed and revised immediately if errors are found (unlike pre-printed labels, which require label data to be set months in advance)
  • Allows for immediate in-house label printing, eliminating stress associated with long lead times and reducing possibility of experiencing a line down due to label shortages

Specifications

Adhesive Type Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester (B-2475)
Printable Sides Single-side Printable
Print Technology Ink Jet
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Labels per Row 1 Label
Quantity 250 Labels
Temperature Range (English) -40°F to 176°F
Thickness (English) 0.0045 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.