Learn More
Brady™ BradyJet J4000 Color Label Printer with Safety and Facility ID Software Suite
Shop All Brady Corporation ProductsDescription
Create a safe, compliant facility through color visuals when you pair the BradyJet J4000 Color Label Printer with Brady Workstation Safety and Facility ID Software. This industry inkjet workhorse creates up to 5,000 impactful full-color labels per day up to 8-in. wide on continuous or pre-sized material.
- Ideal for a wide variety of applications in safety, including Lean/5S, lockout tagout, instructional or safety chemical labeling for handling, storage or transport.
- The Brady Workstation Safety and Facility ID Suite lets you easily create signs, labels, pipe markers and lean visuals using predefined or custom templates.
- Contains the color options you need to create ANSI, GHS, ISO, BS5609 and arc flash compliant labels.
- Streamline storage by only needing to stock white label material and print only what you need, when you need it, in photo-quality full color every time.
- Easily print PDFs or print from third-party software packages using the optimized Windows driver.
- Setup is stress-free,contact our Brady Technical Support Team and we will schedule a free phone setup appointment.
Specifications
Specifications
| Product Type | Industrial Label Printer |
| Display Type | LED |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Inkjet |
| Length (English) | 17 in. |
| Width (English) | 17.25 in. |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.