Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady BradyJet™ J7300 Color Label Printer

Catalog No. 17033309 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-033-309 Blue, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-033-309 Supplier Brady Supplier No. J7300WPWID
Only null left
Add to Cart
Add to Cart

Unleash your true colors with the BradyJet™ J7300 Color Label Printer. Enjoy industrial-grade InkJet for labels that streamline product and wire identification.

Unleash your true colors with the BradyJet™ J7300 Color Label Printer. Enjoy industrial-grade InkJet for labels that streamline product and wire identification. Ideal for industrial labeling that changes frequently, from UL product/component ID and instructional labels to work in process, asset and bin labeling.

  • LabelSense™ technology enables printer, materials and inks to talk to each other for automatic part recognition, setup and adjustments.
  • Dual CMY and true black (K) ink cartridges deliver vibrant colors and deeper darks for customized colors, headers and logos, and sharp barcodes and text.
  • Prints smear-free inks on labels that resist water, chemicals and abrasions for up to two-year outdoor durability (even longer indoors).
  • Print Utility dashboard helps you plan, budget and troubleshoot with status alerts, a job cost calculator, remote monitoring and more.
  • Exterior LED lighting and clear cover communicate real-time printer status.
  • Brady Workstation Product and Wire ID Suite helps you create labels with text, graphics and custom formatting, or by serializing and importing data.
  • Optimized Windows™ driver lets you connect to third-party software and print PDFs.

Specifications

Product Type Label Printer Kit
Color Blue, Gray
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Inkjet
Length (English) 20.30 in.
Width (English) 14.81 in
Length (Metric) 230.89 mm
Width (Metric) 376.30 mm
Height (English) 9.09 in.
Depth (English) 20.303 in.
Depth (Metric) 515.70 mm
Autoclavable Not Autoclavable
Color Capability Multicolor
Description WiFi Printer with PWID Software
Display Size 6.12 x 3.62 in.
Includes (1) BradyJet J7300 PrinterithiFi, (1) CMY Ink Cartridge Built-in Printhead (P-CMY-1), (1) Black Ink Cartridge Built-in Printhead (P-K-1), (1) Brady Workstation Product and Identification Suite (BWS-PWIDS-EM), (1) 4 in.ide Vinyl Media Starter Role (J-ALIGN), (1) AC Adapter, (1) Power Cord, (1) USB Cable, (1) USB Flash Drive Product Information
Memory 32 GB, expandable through USB
Model J7300
Print Speed 1.2 in./s
Resolution 4800 dpi
Software Type Product and Wire ID
Connector Types Cabled, Ethernet, USB-C, USB Host
Operating System Windows™ 10, Windows™ 11
Certifications/Compliance CE, C-UL US, FCC Class A, RoHS directive 2011/65/EU, UL Listed for US
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Warehouse Marking
Warranty 2 Years
Power Supply Details AC Adaptor
Voltage 110/240 V
Keyboard Type None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.