Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyJet™ Laboratory Labels with Secondary Label

Catalog No. 19129163 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.375 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 1 in.
Quantity:
1500/Roll
2000/Roll
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-129-163 0.375 x 1 in. 2000/Roll
19-129-165 0.375 x 1 in. 1500/Roll
19-129-168 0.5 x 1 in. 1500/Roll
19-129-164 0.5 x 1.5 in. 1500/Roll
19-129-159 0.75 x 1 in. 2000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-129-163 Supplier Brady™ Supplier No. J201527425J
Add to Cart
Add to Cart

Brady™ BradyJet™ Laboratory Labels with Secondary Label are ideal for a wide range of identification applications.

  • Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • Chemical resistant, cold resistant, high temperature resistant, low temperature resistant

Specifications

Product Type Label
Color White
For Use With (Equipment) BradyJet J2000
Material Polypropylene
Diameter (English) 1.88 in. I.D.
Dimensions (L x W) 0.375 x 1 in.
Adhesive Type Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Finish Matte
Format Roll
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
For Use With (Application) Laboratory/Healthcare Identification
Quantity 2000/Roll
Alternate Part Number J20-152-7425J
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.