Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyJet™ Polyester Tags

Catalog No. 19129153 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 2.5 in.
50 ft. x 3.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-129-153 50 ft. x 2.5 in.
19-129-154 50 ft. x 3.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-129-153 Supplier Brady™ Supplier No. J20C25002551
Add to Cart
Add to Cart

Brady™ BradyJet™ Polyester Tags are ideal for a wide range of identification applications and can be use on a variety of laboratory equipment.

  • Ideal for use in general facility labeling, including accident prevention and confined space tags
  • Compliant with OSHA standard 1910.147 for lockout tagout
  • Compliant with OSHA standard 1910.145 for accident prevention tags
  • Material is a thick polyester tagstock material, with an inkjet receptive vinyl adhered

Specifications

Adhesive Type Non-adhesive
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Tag Labels
Sterility Non-sterile
For Use With (Application) Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
For Use With (Equipment) BradyJet™ J2000 Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Bag
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0152 in.
Thickness (Metric) 0.386 mm
Dimensions (L x W) 50 ft. x 2.5 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 2.5 in.
Width (Metric) 63.50 mm
Diameter (English) 1.88 in. I.D.
Alternate Part Number J20C-2500-2551
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.