Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter i5100 600dpi Industrial Label Printer, Autocutter

Catalog No. 19129133 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-129-133 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-133 Supplier Brady™ Supplier No. 149456

BradyPrinter Industrial Label Printer provides intelligent printing technology for faster and easier set up and changeovers with the fundamental volume, material and connection capabilities needed in a production-line caliber industrial printer.

  • Change printer settings easily with the intuitive touchscreen
  • Complete label set up faster with smart cell technology that allows the materials, printer and software to communicate
  • Change out materials quickly with specially designed materials that easily lock into place
  • Single color printing capability
  • Maximum Print Speed: 5.9 in/s
  • Minimum Label Size 0.20 in downweb dimension

Specifications

Product Type Printer
Color Blue
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Width (English) 15.25 in.
Dimensions (L x W x H) 12.5 x 9.5 x 17 in.
Description Autocut Label Printer
Display Size 272 x 480 pixels
Includes i5100 Printer AutocutVersion 600dpi; Brady ribbon takeup Spindle (1); Brady Auto-Detect Roll Holder for IP/i5100 (1); Brady WorkStation Software PWID Suite (free download code); USB cable for PC connection (1); Power cord (US); Product CD with manuals and drivers
Memory 256 MB RAM
Print Speed 5.9 in./sec.
Resolution 600 dpi
Software Type Brady™ Workstation; Labelmark™ Software
Operating System PC Connect, Touch Screen
For Use With (Application) Aerospace, Arc Flash labels, Asset tracking, Automotive, Barcode labeling, Cable and wire marking, Circuit Board marking, Data Center labeling, Electronics manufacturing, General industrial ID, Government and Defense, Laboratory ID - Slide Label, Laboratory ID, Manufacturing, Military, Panel and push button labels, Panel manufacturing, Rating plate ID, Ship/Boat/Marine industries, Single and double-sided sleeve printing
Quantity 1 Ea.
Warranty 5 Years
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.