Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter™ i5300 Replacement Printhead

Catalog No. 17000919 Shop All Brady Corporation Products
Change view
Click to view available options
Resolution:
300 dpi
600 dpi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
17-000-919 300 dpi
17-000-920 600 dpi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-919 Supplier Brady™ Supplier No. 153661
Add to Cart
Add to Cart

Keep production running smoothly with this i5300 Replacement Printhead- it installs easily and requires no additional tools.

Keep production running smoothly with this BradyPrinter™ i5300 Replacement Printhead- it installs easily and requires no additional tools.

  • Uses single-release pin and two quick-connectors for fast, hassle-free removal and installation
  • Replacement printhead for your printer's specific resolution (dpi)

Specifications

Product Type Printhead
For Use With (Equipment) BradyPrinter i5100 Industrial Label Printer
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Depth (English) 2 in.
Depth (Metric) 5.1 cm
Resolution 300 dpi
For Use With (Application) Replacement Printhead for Label Printer
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.