Learn More
Description
- Print ultra-sharp labels with this printer - as small as 0.125 in.
- Printer is designed to print thousands of labels per day with high accuracy
- Create labels with text or graphics with the included label creation software
- Available in 300 dpi or 600 dpi versions
Specifications
Specifications
| Product Type | Label Printer Kit |
| Color | Blue, Gray |
| Display Type | Color LCD |
| For Use With (Equipment) | THT Series Printers, 3PS Series Printers, Brady Labels, Brady Workstation |
| Material | Plastic |
| Print Technology | Direct Thermal, Thermal Transfer |
| Length (English) | 18.1 in. |
| Width (English) | 11.2 in. |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.