Learn More
Description
- Precoiled to snap around pipe
- Ideal for indoor and outdoor use
- Applied to dirty, oily, greasy or rough surfaces
Specifications
Specifications
| Certifications/Compliance | ASME (ANSI) |
| Description | Style A2L |
| Color | White, Red |
| Material | Plastic (B-915) |
| Product Type | Pipe Marker |
| For Use With (Application) | Pipe and valve marking |
| Warranty | 5 to 8 Years |
| Diameter (English) | 1.125 to 2.375 in. |
| Diameter (Metric) | 28.6 to 60.3 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.