Learn More
Description
Specifications
Specifications
| Compatible Tips | 0.1-200mL volumetric and serological pipets |
| Color | Magenta |
| Model | Magenta |
| Type | Pipette Controller |
| Includes | acuu-jet pro pipette controller, nickel metal hydride battery, two battery compartment covers, wall support, AC adapter, and two spare 0.2um sterile membrane filters |
| Length (Metric) | 23 cm |
| Width (Metric) | 23 cm |
| Height (Metric) | 6.2 cm |
| Electrical Requirements | CEE plug |
| Voltage | 100/240 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.