Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ BRANDplates™ Insert Strips With Inlet Opening System

Catalog No. 14380838 Shop All BrandTech Scientific Products
Change view
Click to view available options
Surface Treatment:
cellGrade plus
Supportive Membrane:
PC Membrane
PET
Pore Size:
0.4 μm
1 μm
3 μm
8 μm
Height (Metric):
13.4 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Treatment Supportive Membrane Pore Size Height (Metric)
14-380-838 cellGrade plus PET 0.4 μm 13.4 mm
14-380-842 cellGrade plus PC Membrane 1 μm 13.4 mm
14-380-858 cellGrade plus PC Membrane 8 μm 13.4 mm
14-380-834 cellGrade plus PC Membrane 0.4 μm 13.4 mm
14-380-862 cellGrade plus PET 8 μm 13.4 mm
14-380-850 cellGrade plus PC Membrane 3 μm 13.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-380-838 Supplier BRANDTECH™ BRAND™ Supplier No. 782811
Add to Cart
Add to Cart

Available with either polycarbonate (PC) or polyethylene terephthalate (PET) membranes.

BRANDplates™ Insert Strips With Inlet Opening System

  • Sterile
  • BIO-CERT™ CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, pyrogens, and non-cytotoxic
  • cellGrade™ plus surface treatment
  • Features inlet channels that enable rapid and consistent media changes, supporting both submersion and air-lift cultures
  • Inlet channels allow for adjustment of medium levels without damaging tissue models
  • Membrane material options: PC or PET, tailored for different optical requirements and cell visibility
  • Multiple membrane pore sizes for different applications
  • 12 strips per pack, with four wells each

Applications:

Automated in vitro preparation of human tissues

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 400 μL
Color Clear
Culture Area 0.6 cm2
Material Polystyrene
Sterility Sterile
Surface Treatment cellGrade plus
Type Insert Strips with Inlet Opening System
Well Count 4
Pore Size 0.4 μm
Quantity 12/Pk.
Supportive Membrane PET
Height (Metric) 13.4 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.