Learn More
BRANDTECH™ BRAND™ Bottletop Dispenser Replacement Discharge Tube
Shop All BrandTech Scientific ProductsDescription
Discharge tubes for seripettor™. Includes closure cap, EPDM discharge valve, and sealing ring:
- Part No: 704520 - standard tip, for use with 10 and 25 mL models
Discharge tube for seripettor™ pro. Includes integrated discharge valve and flat seal.
- Part No: 707915 - fine tip, for use with 2 mL model
- Part No. 707916 - standard tip, for use with 10 mL model
- Part No. 707918 - standard tip, for use with 25 mL model
Discharge tube adapter sold separately
Discharge tube for seripettor™ pro. Includes a Luer-Lock attachment for microfilter
- Part No. 707928 - for use with 2, 10, and 25 mL models.
Discharge tube adapter sold separately. Not suitable for HF and peroxide.
Specifications
Specifications
| Product Type | Discharge Tube |
| Autoclavable | Autoclavable |
| Volume (Metric) | 10, 25 mL |
| For Use With (Application) | Serial dispensing |
| For Use With (Equipment) | BRAND seripettor bottle-top dispenser |
| Volume (English) | 0.33 to 0.84 oz. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.