Learn More
BRANDTECH™ BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, USP, Certified
Shop All BrandTech Scientific ProductsDescription
- Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
- Available in transparent or amber glass
- Glass stopper with drip-tip included
- Featuring a full range of ISO size options, from 5 mL to 2000 mL
- Calibrated 'To Contain'
- Each unit is supplied with a batch number and a USP batch certificate in its original packaging for traceability
Specifications
Specifications
| Calibration | To Contain |
| Certifications/Compliance | DIN EN ISO 1042, USP batch certificate |
| Closure Material | Glass |
| Color | Clear |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass (3.3) |
| Limit of Error | ±0.02 mL USP |
| No. per Case | 2 Pieces |
| Product Type | Volumetric Flask |
| Autoclavable | Autoclavable |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.