Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ BLAUBRAND™ Glass Volumetric Flasks, Class A, USP, Certified

Catalog No. 13690135 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
NS 10/19
NS 12/21
NS 14/23
NS 19/26
NS 24/29
NS 29/32
Color:
Amber
Clear
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Color
13-690-135 500 mL NS 19/26 Clear
13-690-127 5 mL NS 10/19 Clear
13-690-128 10 mL NS 10/19 Clear
13-690-130 25 mL NS 10/19 Clear
13-690-131 50 mL NS 12/21 Clear
13-690-132 100 mL NS 14/23 Clear
13-690-133 200 mL NS 14/23 Clear
13-690-134 250 mL NS 14/23 Clear
13-690-136 1000 mL NS 24/29 Clear
13-690-137 2000 mL NS 29/32 Clear
13-690-138 5 mL NS 10/19 Amber
13-690-139 10 mL NS 10/19 Amber
13-690-140 20 mL NS 10/19 Amber
13-690-141 25 mL NS 10/19 Amber
13-690-142 50 mL NS 12/21 Amber
13-690-143 100 mL NS 14/23 Amber
13-690-144 200 mL NS 14/23 Amber
13-690-145 250 mL NS 14/23 Amber
13-690-146 500 mL NS 19/26 Amber
13-690-147 1000 mL NS 24/29 Amber
13-690-129 20 mL NS 10/19 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 13-690-135 Supplier BRANDTECH™ BRAND™ Supplier No. 36982
Add to Cart
Edge
Add to Cart

Indispensable for preparing dilutions and standard solutions

  • Manufactured from Borosilicate 3.3 glass, known for its low expansion coefficient and excellent chemical resistance
  • Available in transparent or amber glass
  • Glass stopper with drip-tip included
  • Featuring a full range of ISO size options, from 5 mL to 2000 mL
  • Calibrated 'To Contain'
  • Each unit is supplied with a batch number and a USP batch certificate in its original packaging for traceability
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain
Certifications/Compliance DIN EN ISO 1042, USP batch certificate
Closure Material Glass
Color Clear
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Limit of Error ±0.2 mL USP
No. per Case 2 Pieces
Product Type Volumetric Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Size NS 19/26
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.