Learn More
BRANDTECH™ BRAND™ BLAUBRAND™ USP Certified, TD Graduated Pipette, Type 2, Class AS
Shop All BrandTech Scientific ProductsDescription
Graduated Pipette - DIN EN ISO 835 Compliant
- Material: Made of high-quality AR-GLAS
- Efficiency: Waiting time reduced from 15 to 5 seconds per DIN EN ISO 835 standards
- Single Meniscus Setting: Requires setting the meniscus only once for ease of use
- Optimal Visibility: Contrast blue enamel for a superior combination of resistance and readability
- Precise Markings: Features full ring marks and major graduations, with flexible screen stencils for volume markings that align with calibration marks, ensuring enhanced accuracy at all intermediate volumes
- Flow Geometry: Optimized flow geometry for reliable liquid dispensing from the pipette
- Durability: Fire-polished edges enhance the pipette's durability
- Size Availability: Available in all ISO sizes from 1 to 10 mL
- Quality Assurance: Supplied with a batch number and an accompanying USP batch certificate in the original packaging
Specifications
Specifications
| Certifications/Compliance | USP |
| Class | AS |
| Material | AR-GLAS |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduations | 0.02 mL |
| Length (English) | 14.17 in. |
| Color | Black |
| Volume (Metric) | 2 mL |
| Length (Metric) | 360 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.