Learn More
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaiminants
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain protein, nucleic acids, detergents and other difficult liquids that can result in sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
Specifications
| Description | BIO-CERT™ Liquid Handling Quality |
| Volume (Metric) | 1 to 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Colorless |
| Rack Color | Gray |
| Autoclavable | Autoclavable |
| Length (English) | 1.97 in. |
| Length (Metric) | 50 mm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
