Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ BIO-CERT™ Pipet Tips, 50 to 1000 μL
GREENER_CHOICE

Catalog No. p-4709787 Shop All BrandTech Scientific Products
Change view
Click to view available options
Tip Style:
Standard
Packaging:
TipBox
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Packaging
13-889-182 Standard TipBox
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-182 Supplier BRANDTECH™ BRAND™ Supplier No. 732232
Add to Cart
Edge
Add to Cart

Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ are sterile and free of biological contaminants. Thin-walled for high translucency, easy ejection, and low waste.

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free of biological contaminants
  • Thin-walled for high translucency, easy ejection and low waste
  • Graduations at 250, 500 and 1000 μL for quick volume check
  • Available in either standard or ultra low retention types
  • Available either in bulk packages or in convenient, ecological rack-and-stack formats
  • Bulk tips are blue colored and racked tips are colorless and placed into blue-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
TRUSTED_SUSTAINABILITY

Specifications

Description BIO-CERT™ Liquid Handling Quality
Volume (Metric) 50 to 1000 μL
Filtered Non-filtered
Sterility Sterile
Color Colorless
Rack Color Blue
Autoclavable Autoclavable
Length (English) 2.75 in.
Length (Metric) 7 cm
Clean Claims DNase, RNase, ATP, and Endotoxin Free
For Use With (Application) Reverse pipetting, plate washing, working with multichannel pipettes
Sterilization Method Beta Radiation
Format Box
Tip Style Standard
Packaging TipBox
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line Bio-Cert
Material Polypropylene
Graduations 250, 500, 1000μL
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.