Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Class A Certified Graduated Cylinders

Catalog No. 14379149 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
250 mL
500 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
20 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
14-379-149 25 mL 0.5 mL
14-379-153 50 mL 1 mL
14-379-147 250 mL 2 mL
14-379-151 500 mL 5 mL
14-379-146 2000 mL 20 mL
14-378-999 10 mL 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-379-149 Supplier BRANDTECH™ VITLAB™ Supplier No. 64704
Add to Cart
Add to Cart

VITLAB polymethylpentene graduated cylinders, certified Class A to DIN 12681 and ISO 6706.

  • Molded graduations with ring marks at major increments
  • Imprinted lot and year
  • Supplied certificate includes mean test value and lot
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Material PMP
Tolerance ±0.25 mL
Certifications/Compliance DIN 12681, ISO 6706
Class Class A
Calibration To Contain
Diameter (English) 0.82 in.
Diameter (Metric) 21 mm
Graduations 0.5 mL
Autoclavable Autoclavable
Shape Round
Base Type Hexagonal
Height (English) 6.65 in.
Height (Metric) 170 mm
Product Type Graduated Cylinder
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.