Learn More
Description
- All sizes have included GL45 threaded cap
- blue printed scale for legibility
Specifications
Specifications
| Capacity (English) | 3.38 oz. |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Printed scale |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Graduations | 20 mL |
| Standard Taper Joint | 34/35 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.