Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ 8-Strip PCR Tubes without Caps, BIO-CERT™ PCR QUALITY

Catalog No. 1388267 Shop All BrandTech Scientific Products
Change view
Click to view available options
Color:
Blue
Clear
Green
Pink
White
Yellow
Product Type:
8-tube Strip
Closure Included:
No
Volume (Metric):
0.2 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Closure Included Volume (Metric)
13-882-67 Green 8-tube Strip No 0.2 mL
13-882-64 Clear 8-tube Strip No 0.2 mL
13-882-65 Pink 8-tube Strip No 0.2 mL
13-882-66 Yellow 8-tube Strip No 0.2 mL
13-882-68 Blue 8-tube Strip No 0.2 mL
13-878-202 White 8-tube Strip No 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-882-67 Supplier BRANDTECH™ BRAND™ Supplier No. 781323
Add to Cart
Add to Cart

Manufactured from high-quality virgin polypropylene for excellent, reproducible results. Caps available separately

BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
  • Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
  • User-Friendly Features: Numbered wells provide clear and easy identification.
  • Color Options: Offered in multiple colors for simplified visual sample tracking and organization.
  • White PCR Strip Tubes: Enhanced with titanium dioxide (TIO2) to optimize fluorescence signal reflection, making them ideal for qPCR applications.
  • High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
  • Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase and DNA free
Color Green
Volume (Metric) 0.2 mL
Quantity 125 Strips
Sterility Non-sterile
Material Polypropylene
Dnase Free Yes
RNase Free Yes
Closure Type Not Included
No. of Wells 8
Autoclavable Autoclavable
Closure Included No
Disposable Single-use
Format Strip
Product Type 8-tube Strip
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.