Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ PFA Low-Form Griffin Beakers

Catalog No. 14379033 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
250 mL
500 mL
1000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-379-033 1000 mL
14-379-036 25 mL
14-379-038 50 mL
14-379-035 250 mL
14-379-037 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-379-033 Supplier BRANDTECH™ VITLAB™ Supplier No. 111005
Add to Cart
Add to Cart

VITLAB low form PFA Griffin Beakers are suitable for trace analysis applications.

  • Molded graduations are easy to read, and wear-resistant.
  • Nesting design conserves bench and storage space.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material PFA
For Use With (Application) Sensitive Biological and Trace Analysis Applications
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.