Learn More
Description
- Molded graduations are easy to read, and wear-resistant.
- Nesting design conserves bench and storage space.
Specifications
Specifications
| Capacity (English) | 16.9 oz. |
| Diameter (English) Outer | 3.4 in. |
| Diameter (Metric) Outer | 88 mm |
| Capacity (Metric) | 500 mL |
| Material | PFA |
| For Use With (Application) | Sensitive Biological and Trace Analysis Applications |
| Height (English) | 4.8 in. |
| Height (Metric) | 122 mm |
| Increments | 100 mL |
| Quantity | 1 Pack |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.