Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ PFA Sample Containers

Catalog No. 14379288 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
180 mL
Capacity:
30 mL
60 mL
180 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity
14-379-288 60 mL 60 mL
14-379-287 30 mL 30 mL
14-379-286 180 mL 180 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-379-288 Supplier BRANDTECH™ VITLAB™ Supplier No. 130397
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VITLAB PFA sample containers supplied with screw cap and are suitable for trace analysis work.

  • Suitable for sample collection, transport and storage.
  • Autoclavable at 121 C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Product Type Sample Container
Capacity (English) 2.03 oz.
Material PFA
For Use With (Application) Sample Collection, Transport and Storage
Capacity 60 mL
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.