Learn More
Description
- Easy to use with an arrow mark to indicate direction of transmission
- Range of application: 340 nm or longer for polystyrene, 300 nm or longer for methacrylate, 10 mm lightpath
- Macro and micro sizes available (1.5 - 4.5 mL)
- Mold cavity matched for lowest variation in extinction coefficient
Specifications
Specifications
| Sterility | Non-sterile |
| Type | Semi-micro Spectrophotometer Cuvette |
| Color | Clear |
| Disposable | Single-use |
| Capacity (Metric) | 1.5 mL |
| Material | PMMA, Acrylic |
| Includes | Cuvettes Only |
| Quantity | 500 Pk. |
| Path Length | 10 mm |
| Wavelength Range | 300 nm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
