Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Polypropylene Funnels

Catalog No. 14379247 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
12,500 mL
1300 mL
14 mL
222 mL
32 mL
3200 mL
5 mL
6 mL
817 mL
88 mL
Diameter (Metric) Stem:
1.5 mm
4 mm
6 mm
7 mm
8 mm
15 mm
22 mm
30 mm
35 mm
Length (Metric) Overall:
45 mm
47 mm
65 mm
85 mm
108 mm
155 mm
220 mm
252 mm
305 mm
450 mm
Quantity:
1 Pk.
12 Pk.
24 Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Stem Length (Metric) Overall Quantity
14-379-247 6 mL 4 mm 47 mm 24 Pk.
14-379-246 5 mL 1.5 mm 45 mm 24 Pk.
14-379-248 14 mL 4 mm 65 mm 24 Pk.
14-379-249 32 mL 7 mm 85 mm 24 Pk.
14-379-250 88 mL 6 mm 108 mm 12 Pk.
14-379-243 1300 mL 22 mm 252 mm 1 Pk.
14-379-244 3200 mL 30 mm 305 mm 1 Pk.
14-379-245 12,500 mL 35 mm 450 mm 1 Pk.
14-379-359 817 mL 15 mm 220 mm 12 Pk.
14-379-404 222 mL 8 mm 155 mm 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-379-247 Supplier BRANDTECH™ VITLAB™ Supplier No. 41094
Add to Cart
Add to Cart

BrandTech polypropylene funnels with its steep 60° angle, encourages swift and rapid transfers.

  • Made of transparent polypropylene
  • Molded volume markings
  • Looped handle for hanging
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 30 mm
Capacity (Metric) 6 mL
Diameter (Metric) Stem 4 mm
Material Polypropylene
Height (Metric) 47 mm
Angle 60°
Autoclavable Autoclavable
Color Clear
Graduated Yes
For Use With (Application) Variety of laboratory applications
Length (Metric) Stem 25 mm
Max. Temperature (English) 257°F
Max. Temperature (Metric) 125°C
Quantity 24 Pk.
Diameter (English)Top 1.2 in.
Length (Metric) Overall 47 mm
Product Type Filtering Funnel
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.