Learn More
Description
- Made of transparent polypropylene
- Molded volume markings
- Looped handle for hanging
Specifications
Specifications
| Diameter (Metric)Top | 75 mm |
| Capacity (Metric) | 88 mL |
| Diameter (Metric) Stem | 6 mm |
| Material | Polypropylene |
| Height (Metric) | 110 mm |
| Angle | 60° |
| Autoclavable | Autoclavable |
| Color | Clear |
| Graduated | Yes |
| For Use With (Application) | Variety of laboratory applications |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.