Learn More
Description
- Good chemical resistance for long-term storage of liquids.
- Screw caps help protect against outside contamination and leakage.
- Autoclavable at 121 C, according to DIN EN 285
Specifications
Specifications
| Capacity | 8.45 oz., 250mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Color | Transparent |
| Diameter (English) | 2.75 in. |
| Material | Polypropylene |
| Quantity | 20/Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.