Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Bottletop Dispenser Replacement Discharge Tube

Catalog No. 13688391 Shop All BrandTech Scientific Products
Change view
Click to view available options
For Use With (Equipment):
BRAND seripettor bottle-top dispenser
BRAND seripettor pro bottle-top dispenser
Dispensette III and Dispensette Organic
Length (Metric):
90 mm
120 mm
Color:
Red
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (Metric) Color
13-688-391 BRAND seripettor pro bottle-top dispenser 90 mm -
13-879-84 BRAND seripettor pro bottle-top dispenser 90 mm Red
13-880-741 BRAND seripettor pro bottle-top dispenser 120 mm -
03-840-93 BRAND seripettor bottle-top dispenser - -
13-688-78 Dispensette III and Dispensette Organic - White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-688-391 Supplier BRANDTECH™ BRAND™ Supplier No. 707915
Add to Cart
Edge
Add to Cart

Replacement discharge tubes for use with seripettor™ / seripettor™ pro bottle-top dispensers.

Discharge tubes for seripettor™. Includes closure cap, EPDM discharge valve, and sealing ring:

  • Part No: 704520 - standard tip, for use with 10 and 25 mL models

Discharge tube for seripettor™ pro. Includes integrated discharge valve and flat seal.

  • Part No: 707915 - fine tip, for use with 2 mL model
  • Part No. 707916 - standard tip, for use with 10 mL model
  • Part No. 707918 - standard tip, for use with 25 mL model

Discharge tube adapter sold separately

Discharge tube for seripettor™ pro. Includes a Luer-Lock attachment for microfilter

  • Part No. 707928 - for use with 2, 10, and 25 mL models.

Discharge tube adapter sold separately. Not suitable for HF and peroxide.

Order Info

Not for use with the Dispensette HF or dispensers from other manufacturers.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Autoclavable Autoclavable
Material PTFE
For Use With (Application) Serial dispensing
For Use With (Equipment) BRAND seripettor pro bottle-top dispenser
Includes Integrated Valve
Shape Fine Tip
Length (English) 3.54 in.
Length (Metric) 90 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.