Learn More
Description
- Choose SAN cylinders for glass clear visibility of contents
- Choose polypropylene cylinders for chemical resistance and durability
Specifications
Specifications
| Material | Polypropylene |
| Tolerance | ±5 mL |
| Diameter (English) | 2 in. |
| Diameter (Metric) | 51 mm |
| Graduations | 5 mL |
| Autoclavable | Autoclavable |
| Shape | Round |
| Base Type | Circular |
| Height (English) | 7.55 in. |
| Height (Metric) | 192 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.