Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Short-Form Graduated Cylinders
GSA_VA

Catalog No. 14379175 Shop All BrandTech Scientific Products
Change view
Click to view available options
Graduations:
0.5 mL
2 mL
5 mL
10 mL
20 mL
Material:
Polypropylene
SAN
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations Material
14-379-175 10 mL Polypropylene
14-379-180 0.5 mL SAN
14-379-174 0.5 mL Polypropylene
14-379-182 - SAN
14-379-178 2 mL SAN
14-379-172 2 mL Polypropylene
14-379-179 5 mL SAN
14-379-173 5 mL Polypropylene
14-379-181 10 mL SAN
14-379-177 20 mL SAN
14-379-171 20 mL Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14-379-175 Supplier BRANDTECH™ VITLAB™ Supplier No. 644941
Add to Cart
Add to Cart

VITLAB Short form graduated cylinders have a lower center of gravity for enhanced stability. Round based cylinders are available in polypropylene or glass-clear SAN

  • Choose SAN cylinders for glass clear visibility of contents
  • Choose polypropylene cylinders for chemical resistance and durability

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Diameter (English) 2.63 in.
Diameter (Metric) 67 mm
Graduations 10 mL
Autoclavable Autoclavable
Shape Round
Base Type Circular
Height (English) 8.58 in.
Height (Metric) 218 mm
Product Type Graduated Cylinder
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.