Learn More
BRANDTECH™ VITLAB™ Square Narrow Mouth Bottles with Screw Caps
Shop All BrandTech Scientific ProductsDescription
- Bottles crafted from transparent high-density polyethylene
- Screw cap closures made of low-density polyethylene
- Space-saving design with a square cross-section and high shoulders
Specifications
Specifications
| Capacity | 8.45 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Color | Transparent |
| Material | HDPE |
| Quantity | 24/Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Single-use |
| Graduated | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.