Learn More
BRANDTECH™ VACUUBRAND™ Dry Chemistry Vacuum Systems



Systems feature new generation NT-series vacuum pumps for high flow rates at working vacuum levels
$7817.60 - $11356.80
Specifications
Includes | One phase motor, on/off switch, cable with plug, operating manual |
---|---|
Certifications/Compliance | CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
Electrical Requirements | 120 V 60 Hz |
Material | PTFE (Pump Head) |
Noise Level | 45 dbA |
Catalog Number | Mfr. No. | Flow Rate | No. of Pump Heads | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | No. of Pump Heads | Price | Quantity & Availability | ||||
13-688-929
![]() |
BRANDTECH™ VACUUBRAND™
20737003 |
2.2 cfm | 4 |
Each for $11,356.80
|
|
||||
13-688-927
![]() ![]() |
BRANDTECH™ VACUUBRAND™
20733003 |
1.4 cfm | 2 |
Each for $7,817.60
|
|
||||
Description
PC101 NT Chemistry Pumping Unit
- Feature the MZ2C NT vacuum pump with a 5 Torr ultimate vacuum and 38 liter per minute free air capacity
- Equipped with Bourdon (dial) vacuum gauge, providing relative pressure readings and trend indication - an excellent choice for basic rotary evaporation
PC201 NT Chemistry Pumping Unit
- Features the MD4C NT vacuum pump with a 1.1 Torr ultimate vacuum and 63 liter per minute free air capacity
- Provides whisper-quiet operation with flow control and integrated solvent recovery accessories
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
One phase motor, on/off switch, cable with plug, operating manual | |
120 V 60 Hz | |
45 dbA | |
-10°C to +60°C | |
40°C | |
50/60 Hz | |
402 mm | |
326 mm | |
243 mm | |
IP40 | |
50°F | |
100/115V, 120V |
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
PTFE (Pump Head) | |
US | |
104°F | |
10°C | |
15.82 in. | |
12.83 in. | |
9.56 in. | |
Chemistry Diaphragm Pump | |
Chemical-Resistant | |
1.1 bar |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.