Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ MD4 NT VARIO™ Aluminum-FKM Diaphragm Vacuum Pump

Continuous, oil-free pumping of non-corrosive gases.

Specifications

Max. Vacuum 0.75 torr
Control CVC 3000
Horsepower 0.77 hp
Includes Manual
Motor Speed 30 to 2400 rpm
View More Specs

Products 2
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
13-688-944
Accessories View Documents
BrandTech™ VACUUBRAND™
20736300
200/230 V N/A N/A N/A
13-688-945
Accessories View Documents
BrandTech™ VACUUBRAND™
20736303
100/120 V N/A N/A N/A
Description

Description

  • Three-stage diaphragm pumps
  • Vacuum pressure: 1 mbar
  • Whisper quiet, ultra-low vibration operation, high leak tightness
  • Flexible fabric-reinforced double diaphragm for extended operating life
  • Contamination-free pumping and evacuation
  • High flow rate even near ultimate vacuum
  • Long diaphragm life
  • Maintenance-free drive system for low lifetime costs
Specifications

Specifications

0.75 torr
0.77 hp
30 to 2400 rpm
MD 4 NT VARIO
-10°C to +60°C
18.5 kg
40°C
3.4 CFM
9.64 in.
12.79 in.
9.25 in.
Diaphragm Pump
4
Oil-Free
16 psi
CVC 3000
Manual
ETFE (Pump Head), PTFE (Diaphragm), PTFE (Tubing), FFKM (Valve), Aluminum Alloy (Case)
45 dbA
41 lb.
104°F
10°C
50/60 Hz
243.84 mm
325.12 mm
236.22 mm
IP20
50°F
3
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.