Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ POM or PMP Forceps

Catalog No. 14379241 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Length (Metric):
115 mm
145 mm
180 mm
250 mm
Tip Style:
Blunt
Pointed
Material:
PMP
POM
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Material
14-379-241 180 mm Blunt POM
14-379-239 115 mm Blunt POM
14-379-240 145 mm Blunt POM
14-379-242 250 mm Blunt POM
14-379-237 115 mm Pointed PMP
14-379-238 145 mm Pointed PMP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-379-241 Supplier BRANDTECH™ VITLAB™ Supplier No. 68299
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

POM or PMP forceps offer resilience and flexibility. Available in various lengths and tip styles.

POM (polyoxymethylene) forceps:

  • Color: yellow
  • External finger grooves for exceptional grip
  • Blunt tips
  • Part No. 68299 and 68399 have grooves inside of tip
  • Part No. 68099 and 68199 are without grooves

PMP (polymethylpentene) forceps:

  • Color: white
  • Pointed tips
TRUSTED_SUSTAINABILITY

Specifications

Product Type Forceps
Length (English) 7 in.
Length (Metric) 180 mm
Material POM
Quantity 5/Pk.
Style Standard
Tip Style Blunt
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.