Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ SAN Tall Form Graduated Cylinders, Class B

Catalog No. 14379164 Shop All BrandTech Scientific Products
Catalog No. 14-379-164 Supplier BRANDTECH™ VITLAB™ Supplier No. 64991
Add to Cart
Add to Cart

These Class B VITLAB™ SAN Tall Form Graduated Cylinders feature molded graduations with ring marks at major increments for excellent readability.

  • Made of crystal-clear Styrene Acrylonitrile (SAN).
  • Hexagonal base with bottom studs provides high stability and resists rolling.
  • Thermal stress up to 60°C does not cause tolerance limits to be permanently exceeded.
TRUSTED_SUSTAINABILITY

Specifications

Tolerance ±1 mL
Class Class B
Quantity 12 Pk.
Graduations 1 mL
Sterility Non-sterile
Base Type Hexagonal
Product Type Graduated Cylinder
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.