Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Branson Ultrasonics™ Microtips for 200 and 400 Watt Sonifiers

Catalog No. 22309798 Shop All Branson Ultrasonics Corporation Products
Change view
Click to view available options
Volume Range (Metric):
0.1 to 10 mL
0.25 to 10 mL
10 to 50 mL
Amplitude:
116 to 494 μm
59.5 to 247 μm
64 to 247 μm
Intensity:
High
Ultra high
Very high
Tip Style:
Double-stepped
Tapered
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric) Amplitude Intensity Tip Style
22-309798 10 to 50 mL 59.5 to 247 μm High Tapered
22-309799 0.1 to 10 mL 64 to 247 μm Very high Double-stepped
22-309796 0.25 to 10 mL 116 to 494 μm Ultra high Tapered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Do not use in open air or at an output control setting greater than 7 on all Sonifier models as tips are easily breakable.
Catalog No. 22-309798 Supplier Branson Ultrasonics™ Supplier No. 101148070
Add to Cart
Add to Cart
Do not use in open air or at an output control setting greater than 7 on all Sonifier models as tips are easily breakable.

Designed to process samples contained in small diameter vessels at extremely high intensity

Choose from double-stepped or tapered microtips

Double-stepped Microtips

  • For red and white blood cells, tissue culture cells, HELA cells, and cells having a low-to-medium resistance to breakage
  • Consist of a coupler and stepped tip; screw directly into converter
  • Have a lower amplitude than tapered tips, but can reach into smaller dismeter vessels of greater depth
  • Process solutions down to 0.5mL
Tapered Microtips
  • For processing spores, fungi, yeast, muscle and connective tissue
  • Screw into standard 0.5 in. step horns with tapped ends

 

Specifications

Product Type Tapered Microtip
Amplitude 59.5 to 247 μm
Volume Range (Metric) 10 to 50 mL
Diameter (English) Tip 0.25 in.
Diameter (Metric) Tip 0.65 cm
Material Titanium
For Use With (Application) Ideal for processing spores, fungi, yeast, muscle and connective tissue
For Use With (Equipment) 200 and 400 W Sonifier™ cell disruptor
Intensity High
Tip Style Tapered
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.