Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Brass Cylinder Hooked Weights
SCI_ED

Catalog No. S88343 Shop All Eisco Products
Change view
Click to view available options
Brass Cylinder Hooked Weights
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S88343 Brass Cylinder Hooked Weights
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S88343 Supplier Eisco™ Supplier No. PH0041B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Brass Cylinder Hooked Weights are precisely machined for accuracy and an excellent tool for physics experiments

  • Set includes:
    • 1 x 200 g
    • 2 x 100 g
    • 1 x 50 g
    • 1 x20 g
    • 2 x 10 g
    • 2 x 5 g
  • Hooks on both ends allows weights to be hung in tandem

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Hook Weight Set
Weight (English) 1.1 lb.
Material Brass
Weight (Metric) 500 g total
Length (English) 6 in.
Length (Metric) 15.24cm
Width (English) 4 in.
For Use With (Application) Calibration
Includes 9 weights with hooks
Quantity 1 Set
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.