Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Brass Pendulum Bob, 19 mm
SCI_ED

Catalog No. S27658 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S27658 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27658 Supplier Eisco™ Supplier No. PH0306ABR19
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brass pendulum bob is useful while studying the physics of pendulum motion including tension force, gravity force, centripetal force, potential energy, kinetic energy, and more

  • Single pendulum bob with hook for attachment to pendulum arm
  • Threaded hook is removable
  • Bob Diameter: 0.75 in. (19 mm)
  • Bob Height: 1.25 in. with hook attached
  • Material: Brass

Specifications

Product Type Pendulum, Hooked Bob
Description Removable Threaded Hook
For Use With (Application) Studying The Physics of Pendulum Motion
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.