Learn More
Abcam BrdU Control Slides, Human MCF7 Cells, 5 Slides
Description
- Cell Type: MCF7 (human breast carcinoma derived) cells
- Sample Type: Formalin-fixed, BrdU labeled cells on glass slides
- Applications: IHC-P
- Quantity: 5 slides
The product is subject to the following: Abcam Restricted Use Statement
Specifications
Specifications
| Target Molecule | BrdU |
| Reactivity | Human |
| Label or Dye | BrdU |
| Format | Glass Slides |
| Kit Contents | 5 BrdU labeled MCF7 cell slides |
| Detection Location | In-Cell Detection |
| Cross Reactivity | Human |
| Sample Type | Cells |
| Quantity | 5 Slides |
| For Use With (Application) | IHC-P |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.