Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bread Board & Jumper Wire Set
SCI_ED

Catalog No. S27468 Shop All Eisco Products
Change view
Click to view available options
Voltage:
12 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S27468 12 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27468 Supplier Eisco™ Supplier No. BBRDST
Add to Cart
Add to Cart

An ideal tool for carrying out small electronic or electrical experiments

  • 1600 Spring Loaded Points
  • Useful for fixing the components such as IC'S, Transistors, Resistances, Diodes, Capacitors etc.
  • Interconnecting columns for supply & common/earth points
  • Three, 4 mm Sockets are mounted on PCB with additional pins for connections
  • Includes a set of 150 single strand wires in different lengths

Specifications

Product Type Bread Board
For Use With (Equipment) IC'S, Transistors, Resistances, Diodes & Capacitors etc.
Length (English) 9.4 in.
Length (Metric) 23.87 cm
Material Plastic
Voltage 12 V
Dimensions (L x W) 9.4 x 7.5 in.
Dimensions (L x W x H) 9.4 x 7.5 x 2 in.
For Use With (Application) Fixing components such as ICs, transistors, resistances, diodes, capacitors, etc.
Height (English) 2 in.
Height (Metric) 5 cm
Includes 150 Single Strand Wires
Weight (English) 1.9 lb.
Weight (Metric) 861.82 g
Width (English) 7.5 in.
Width (Metric) 19.05 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.