Learn More
Brefeldin A, G-Biosciences

Description
Brefeldin A disrupts the function of the Golgi apparatus and blocks Golgi-COPI activity. It has been shown to induce apoptosis in leukemia cells and colon cancer cells.
Specifications
Specifications
| Boiling Point | 492.7°C |
| Quantity | 5 mg |
| Percent Purity | 98% |
| Grade | Molecular Biology |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.