Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Briggs Chick Salt Mixture No. 5
Salt mixture for chicks. Contains different variety of salts.
$202.00 - $1926.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290283602
|
MP Biomedicals
0290283602 |
2 kg |
Each for $202.00
|
|
|||||
MP290283610
|
MP Biomedicals
0290283610 |
10 kg |
Each for $725.00
|
|
|||||
MP290283650
|
MP Biomedicals
0290283650 |
50 kg |
Each for $1,926.00
|
|
|||||
Description
Salt mixture containing calcium carbonate, calcium phosphate, etc.
Specifications
Animal Diet | |
Single-use | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title