Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BrightSorb™ High Visibility 6.5-Gallon Spill Bucket Kit - Promo

Catalog No. 19000682PM Shop All Brady Corporation Products
Change view
Click to view available options
6.5 gallon spill bucket kit; Absorbs 9 gal. per kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-000-682PM 6.5 gallon spill bucket kit; Absorbs 9 gal. per kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-682PM Supplier Brady™ Supplier No. SKCHBKTPM

Includes everything needed to contain a spill—a variety of absorbents, PPE and instruction information

  • Fast and small response with easily accessible spill kit in a reusable bucket
  • Absorbs up to 9 gallons per kit
  • Kit Dimensions: 14 in. Dia. X 18 in. H
Kit Contents
  • 10 pads (15 x 19 in.)
  • 3 SOCs (3 in. x 4 ft.)
  • 2 disposal bags
  • 1 pair nitrile gloves
  • 1 instruction sheet

Specifications

Color White
Capacity (English) 9 gal.
Type Spill Kit
For Use With (Application) Small chemical spills
Includes 10 pads, 3 SOCs, 2 disposal bags, 1 pair nitrile gloves and1 instruction sheet
Height (English) 18 in.
Height (Metric) 45.72 cm
Diameter (English) 14 in.
Diameter (Metric) 35.56 cm
Weight (English) 8 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.