Learn More
BriskHeat™ Beaker Heaters

Description
- Easy to install and remove
- Moisture and chemical resistant
- Uniform heat across surface of beaker
- Fits Griffin and standard size beakers
- Hook and loop closure allows for quick installation and removal
- Heating element is laminated between two layers of 15mil fiberglass reinforced silicone rubber
- Requires a temperature or power controller
Certifications
CE marked
Compliance
RoHS compliant
Specifications
Specifications
| Certifications/Compliance | CE, RoHS |
| Closure Type | Hook and loop |
| Capacity | 13.5 oz., 400mL |
| Capacity (Metric) | 400 mL |
| Voltage | 240 V |
| Wattage | 200w |
| Width (English) | 13.75 in. |
| Width (Metric) | 349mm |
| Amperage | 0.83 A |
| Capacity (English) | 13.5 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.