Learn More
BriskHeat™ High Temperature Heavy Insulated Heating Tapes

Description
- High temperatures and rapid thermal response. Maximum exposure temperatures up to 1400°F (760°C)
- Perfect for a wide range of applications including heating laboratory apparatus, gas tubing, temporary heat, valves, and more!
- Exceptional flexibility and durability
- Suitable for electrically conductive surfaces
- Wide range of sizes
- Includes 9 in. (230mm) long high temperature tie downs for easy installation
- High temperature Samox™ knitted and braided construction
- Multi-stranded resistance wire for increased durability and flexibility
- Double braided outer sheath cover
- Suitable for electrical conductive surfaces
- Temperature controller required
- Widths up to 1 in. (25mm): 13.1 watts/in2 (0.020 watts/mm2)
- 1.75 in. (44mm) width or greater: 7.7 watts/in2 (0.012 watts/mm2)
- 120VAC: Separable standard 2-prong power plug
- 240VAC: Bare wire connection
Certifications
CE marked
Compliance
RoHS compliant
Specifications
Specifications
| Certifications/Compliance | CE, RoHS |
| Length (Metric) | 13 mm |
| Voltage | 120 V |
| Length (English) | 0.5 in. |
| Material | Samox Fiberglass |
| Wattage | 313w |
| Width (English) | 48 in. |
| Width (Metric) | 1220mm |
| Product Type | High Temperature Heavy Insulated Heating Tape |
| Temperature (Metric) | 760°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.