Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ High Temperature Heavy Insulated Heating Tapes
SDP

Catalog No. 10067011
Change view
Click to view available options
Length (Metric):
13 mm
25 mm
Voltage:
120 V
240 V
Wattage:
156w
313w
470w
627w
940w
1245w
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Voltage Wattage
10-067-011 13 mm 120 V 470w
10-067-000 13 mm 240 V 940w
10-067-080 25 mm 240 V 940w
10-067-064 25 mm 240 V 1245w
10-067-007 13 mm 120 V 156w
10-067-008 13 mm 120 V 627w
10-067-010 13 mm 120 V 313w
10-067-078 25 mm 120 V 313w
10-067-079 25 mm 120 V 627w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10-067-011 Supplier BriskHeat™ Supplier No. BWH051060
Add to Cart
Add to Cart

  • High temperatures and rapid thermal response. Maximum exposure temperatures up to 1400°F (760°C)
  • Perfect for a wide range of applications including heating laboratory apparatus, gas tubing, temporary heat, valves, and more!
  • Exceptional flexibility and durability
  • Suitable for electrically conductive surfaces
  • Wide range of sizes
  • Includes 9 in. (230mm) long high temperature tie downs for easy installation

  • High temperature Samox™ knitted and braided construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Double braided outer sheath cover
  • Suitable for electrical conductive surfaces
  • Temperature controller required
Power density:
  • Widths up to 1 in. (25mm): 13.1 watts/in2 (0.020 watts/mm2)
  • 1.75 in. (44mm) width or greater: 7.7 watts/in2 (0.012 watts/mm2)
24 in. (610mm) power leads with:
  • 120VAC: Separable standard 2-prong power plug
  • 240VAC: Bare wire connection

Certifications

CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CE, RoHS
Length (Metric) 13 mm
Voltage 120 V
Length (English) 0.5 in.
Material Samox Fiberglass
Wattage 470w
Width (English) 72 in.
Width (Metric) 1830mm
Product Type High Temperature Heavy Insulated Heating Tape
Temperature (Metric) 760°C
Temperature (English) 1400°F
For Use With (Application) Electrically conductive surfaces
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.