Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ HWC High Temperature Heating Cords with SDC Digital Temperature Controllers
SDP

Catalog No. 10068112
Change view
Click to view available options
Wattage:
266 W
355 W
750 W
1000 W
Display Type:
Temp. Control in °C
Temp. Control in °F
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Display Type
10-068-112 266 W Temp. Control in °F
10-068-108 266 W Temp. Control in °C
10-068-111 1000 W Temp. Control in °C
10-068-114 750 W Temp. Control in °F
10-068-113 355 W Temp. Control in °F
10-068-115 1000 W Temp. Control in °F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-068-112 Supplier BriskHeat™ Supplier No. SDCJFAHWC1040
Add to Cart
Add to Cart

Designed for use on small tubes, vessels and in places with limited space. BriskHeat HWC High Temperature Heating Cords with SDC Digital Temperature Controllers provide high flexibility due to small 3mm wrap around diameters in laboratory, production or maintenance applications.

HWC High Temperature Heating Cord

  • Suitable for electrical conductive surfaces
  • Maximum exposure temperature: 760°C (1400°F)
  • Double braided high temperature Samox™ fiberglass outer sheath
  • Average power density: 60 watts/ft. (196 watts/m)
  • Cord diameter: 0.18 in. (4.8mm)
  • Long power leads, 2 ft. (0.6m) or 6 ft. (1.8m) with 120VAC: Separable standard 2-prong straight blade plug
  • Voltage: 120V
SDC Benchtop Digital Temperature Controller
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Easy programming (°C or °F)
  • Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
  • Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
  • 10A fused output
  • Includes built-in J type thermocouple; 5 ft. (1.5m) long
  • Upper and lower limits of setpoint can be adjusted using a single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
  • Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle

Certifications

Heater and controller are CE approved.

Specifications

Accuracy ±0.6%
Certifications/Compliance CE, RoHS, REACH
Diameter (Metric) 0.48 cm
Diameter (English) 0.18 in.
Temperature (English) Maximum 1400°F
Humidity 80%
Includes Type J Thermocouple
Length (English) 4 ft.
Length (Metric) 122 cm
Length (Metric) Cord 1.2 m
Temperature Range (English) 32°F to 999°F
Temperature (Metric) Maximum 760°C
Material Samox™ Fiberglass Outer Sheath
Plug Type NEMA 5-15 plug, NEMA 5-15R receptacle
Temperature Range (English) Outside 32°F to 122°F
Temperature Range (Metric) Outside 0°C to 50°C
Wattage 266 W
Power Density 60 w/ft.
Amperage 10 A
Display Type Temp. Control in °F
Type Heating Cord
For Use With (Application) Ideal for use on small tubes, vessels, or any place where space is limited
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.